x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® Delta Vest™ Hi-Vis Work Vest Harness 1107420, Back D-Ring, Universal

3M™ DBI-SALA® Delta Vest™ Hi-Vis Work Vest Harness 1107420, Back D-Ring, Universal

Item #: WBB825160

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$286.00 up to 12% OFF

Price: $252.95

Save $12.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® Delta Vest™ Hi-Vis Work Vest Harness 1107420, Back D-Ring, Universal1107420

These unique work vest and harness combinations provide an excellent option for those requiring reflective work wear with their fall protection. Our work vest is constructed from lightweight, breathable, yet extremely durable polyester with a heavy-duty smooth operating zipper. It is ideal for those working at heights in or around construction, utility or traffic applications. Delta™ harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's Delta™ represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool-box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle-free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
  • Integrated Delta™ harness and workvest
  • No-tangle design
  • Stand-up back D-ring
  • Tongue buckle leg straps
  • Parachute torso buckles
  • Lightweight polyester vest fabric
  • Soft elastic vest edging
  • Reflective high visibility design
  • Heavy duty zipper
  • Internal mesh lining

  • COLOR FINISH Black/Blue
  • BRAND DBI-Sala
  • DESCRIPTION Delta™ Hi-Vis Reflective Workvest Harness
  • MANUFACTURERS PART NUMBER 1107420
  • MATERIAL(S) Polyester Web
  • SIZE One Size
  • STYLE Vest Style Harness
  • TYPE Multi-Purpose
  • APPLICATION Construction, Utility, Transportation, General Industry
  • WEIGHT CAPACITY 420 lbs
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT No
  • RING TYPE Dorsal D-Ring
  • PAD No Pad
  • CHEST CONNECTION TYPE Pass-Through
  • FRONT D RING No
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® Delta Vest™ Hi-Vis Work Vest Harness 1107420, Back D-Ring, Universal

3M™ DBI-SALA® Delta Vest™ Hi-Vis Work Vest Harness 1107420, Back D-Ring, Universal

Item #: WBB825160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant