Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
GSS Safety

Model # :WBB1727710

MPN #: 8001-XL

GSS Safety Hi-Visibility Class 3 Waterproof Quilt-Lined Bomber Jacket, Lime/Black, XL

Product Description
Features:
  • Material: 100% Waterproof Bomber with PU coated shells, sealed seams and concealed hood
  • Inner: 4-3/4 Oz. poly fill insulation with Polyester quilted lining
  • Closure: Zip closure with snap storm flap
  • Pockets: 1 inner chest pocket, 2 lower-slant pockets, cell phone pocket, 2 pen holder pockets on sleeve with elasticized waist band
  • Wrist cuff mic holders
  • Standard: ANSI/ISEA 107-2010 Class 3


PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
SizeXL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow/Black
Number of Pockets4
StyleBomber
Closure TypeZipper
MaterialOxford With PU Coating
Front ClosureZipper
DescriptionWaterproof Quilt-Lined Jacket
Package Quantity1
GenderUnisex
Manufacturers Part Number8001-XL
WaterproofYes
Primary UseCold Weather Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2010 Class 3