Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1857072

MPN #: C44129.3X

Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 3XL

|
Questions & Answers (0)
PRICE
$166.95
was $238.75
Save $71.80 (30.07%)
Usually ships in 3 to 6 days
Tingley® Eclipse™ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 3XL

Features:
  • 48" coat
  • ANSI/ISEA 107 Class 3 compliant for flame resistance and high visibility
  • Conforms to ASTM F1891 for Arc Thermal performance and NFPA 70E - HRC 2
  • Conforms to ASTM F2733 for Flash Fire performance
  • Fluorescent orange-red background for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Overhead shoulder design for complete freedom of movement
  • Therm-O-Rad sealed seams for 100% liquid protection
  • Zipper/storm fly front with snap closure and hidden hardware
  • Flame resistant corduroy collar with roll-a-way hood
  • Oversized 3 piece hood with adjustable hook & loop take-up strap
  • Non-conductive, non-corrosive hardware
  • Full-vented cape back
  • D-ring access for fall protection harness
  • Hook & loop take-up straps on wrists
  • Adjustable elastic drawcord
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.