Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1857025

MPN #: J44122.4X

Tingley® Eclipse™ Hi-Visibility FR Hooded Jacket, Zipper, Fluorescent Yellow/Green, 4XL

|
Questions & Answers (0)
PRICE
$156.95
was $224.22
Save $67.27 (30.00%)
Usually ships in 3 to 6 days
Tingley® Eclipse™ Hi-Visibility FR Hooded Jacket, Zipper, Fluorescent Yellow/Green, 4XL

Features:
  • Jacket with attached hood
  • ANSI/ISEA 107 Class 3 compliant for flame resistance and high visibility
  • Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E - HRC 2
  • Conforms to ASTM F2733 for flash fire performance
  • Fluorescent yellow-green background for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Overhead shoulder design for complete freedom of movement
  • Therm-O-Rad sealed seams
  • Zipper/storm fly front with snap closure and hidden hardware
  • Flame resistant corduroy collar with roll-a-way hood
  • Oversized 3 piece hood with adjustable hook & loop take-up strap
  • Non-conductive, non-corrosive hardware
  • Full-vented cape back
  • D-ring access for fall protection harness
  • Hook & loop take-up straps on wrists
  • Adjustable elastic drawcord
  • Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.