Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605119

MPN #: LUX-SWT3HZ-O5X

OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Orange, 5XL, LUX-SWT3HZ-O5X

Product Description
Hi-Vis Premium Wicking Hoodie, Hi-Vis Orange, 5XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal stripe, two vertical stripes, and four 360 horizontal sleeve stripes
  • 100% ANSI Wicking Polyester
  • Elastic cuff & waistband
  • Pockets: 2 lower front
  • 9 oz. fabric weight
  • Zipper closure
PRICE
$90.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Size5XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
Material100% Wicking Polyester
GenderUnisex
DescriptionHi-Visibility Premium Wicking Hoodie
ColorOrange
Manufacturers Part NumberLUX-SWT3HZ-O5X
BrandOccuNomix