Shirts
Related Products
The DRIFIRE FR control short sleeve t-shirt proactively regulates skin temperature (+/- 3 degrees) and reduces perspiration by as much as 34%. This shirt features lightweight, breathable fabric with stretch for comfort and flexibility to maintain a comfortable work environment. This shirt is inherently flame resistant and also features superior moisture-wicking and odor control technology. Features: Arc Rating: 4 cal/cm 2 CAT 1 Fabric/Material: 5.5 oz. FR CONTROL 2.0⢠Proactively regulates skin temperature (+/- 3 degrees) Reduces perspiration by as much as 34% Stretch for comfort and ...
OccuNomix Classic Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket, Hi-Vis Yellow, 4XL The Occunomix LUX-SSETP2B ANSI Class 2 Classic Standard Wicking T-Shirt is a professionally designed and premium quality safety shirt. This Occunomix safety wear is Class 2 compliant, which defines the highest level of visibility and is manufactured from ANSI 100% wicking spun polyester which helps to draw the moisture away from the body when sweating. It is a very lightweight wear designed to offer comfort and easy movement at all times. With its 2" Silver Reflective tape, this safety shirt is ...
Touchtex technology with soil release, wickable finish and color retention, this shirt keeps you looking clean, no matter how dirty the job. A left pocket pencil stall keeps you organized and ready for action. Six buttons plus gripper at neck. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.
The DRIFIRE PRIME FR T-Shirt will be your favorite base layer for maximum comfort and fit. The athletic design and cut is perfect for all day wear in all areas of lightweight comfort, odor control and breathability. Features: Arc Rating: 4.9 cal/cm 2 CAT 1 Fabric/Material: 6.5 oz. DRIFIREĀ® PRIME 4-way stretch fabric for maximum comfort Moisture management technology to keep you drier Inherently flame resistant, FR protection will not wash/wear out Offset flat-locked seams for no-rub comfort Athletic design and cut Odor control technology Tagless shirt collar UPF 50+, Fabric blocks up to ...
OccuNomix Class 3 Classic Wicking Birdseye T-Shirt with Pocket, Yellow, 2XL The Occunomix LUX-SSETP3 Classic Standard Wicking T-Shirt is a professionally designed and premium quality safety vest. This Occunomix safety wear is Class 3 compliant, which defines the highest level of visibility and is manufactured from ANSI 100% wicking spun polyester which helps to draw the moisture away from the body when sweating. It is a very lightweight wear designed to offer comfort and easy movement at all times. With its 2" Silver Reflective tape, this safety shirt is made to offer high visibility ...