x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray

High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray

Item #: WB246301

(2)
  • 84
  • 96

84

Price: $258.95

Save $12.95 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

  • BRAND Approved Vendor
  • ASSEMBLY Unassembled
  • WIDTH INCHES 36
  • WEIGHT LBS 154
  • SHELF QUANTITY 5
  • UNIT TYPE Boltless Open Shelving
  • MODEL 246301
  • MANUFACTURERS PART NUMBER HCU-361884
  • HEIGHT INCHES 84
  • DEPTH INCHES 18
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Steel Deck
  • SHELF CAPACITY LBS 4000
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    RE: Shelving unit
    Your review:
    We use these shelving units throughout the shop for our manufacturing processes. They are very sturdy and easy to clean as needed for the food industry.
  • Reviewer: Anonymous

    Date: February 16, 2018

    12 Gauge shelving
    Your review:
    Customer service was great to work with.
Product Q & A

There are no questions for this product.

Upgrade this item for just $209.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray

High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray

Item #: WB246301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant