Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB272124

Global Industrial 5 Shelf, High Capacity Boltless Shelving, Steel Deck, Starter, 48"W x 24"D x 96"H

Product Description
The Global Industrial™ 5-Shelf High-Capacity Boltless Shelving is more than a solid deck shelving unit with an open-spaced design. This all-steel and adjustable boltless shelving solution is essential for storing heavy motors jigs, car parts, and other hefty equipment around your warehouse. Ideal for autobody shops, manufacturing plants and warehouses. The boltless design allows easy assembly and adjustability so you can easily store, set, and organize your inventory how you need. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off. Available in a wide multitude of sizes. 1-Year Limited Warranty.

Features:
  • Load capacities up to 4,000 lbs. per shelf
  • Open shelving allows 4-way access for quick unloading and loading
  • All-steel boltless design for easy set up and shelf adjustments


PRICE
$499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
499.00
Buy 3+ units
479.95Save $19.05 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height96 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity4000 lbs
ColorGray
StyleDouble Rivet
Mobile or StationaryStationary
Includes5 Adjustable Shelves
Number of Shelves5
MaterialSteel
Deck TypeSteel Deck
Package Quantity1
Manufacturers Part Number272123
Unit TypeExtra Heavy Duty
Shelf MaterialSteel
BrandGlobal Industrial
Shelf Color FamilyGray

Warranty

Warranty1 Year Limited yr