x

Take 15% off your entire order!

Offer applied at checkout

+

High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray

High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray

Item #: WB246302

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 84
  • 96

84

Price: $383.95

Save $19.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

  • ASSEMBLY Unassembled
  • WIDTH INCHES 48
  • WEIGHT LBS 188
  • SHELF QUANTITY 5
  • UNIT TYPE Boltless Open Shelving
  • MODEL 246302
  • MANUFACTURERS PART NUMBER HCU-481884
  • HEIGHT INCHES 84
  • DEPTH INCHES 18
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Steel Deck
  • SHELF CAPACITY LBS 4000
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 26, 2016

    Hi Capacity Boltless Shelving
    Your review:
    Overall Good Product
  • Reviewer: Anonymous

    Date: June 17, 2014

    High Capacity Boltless Shelves
    Your review:
    Arrived on time and as described. Perfect for our storage needs.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the total weight capacity for the shelving unit? Is it 4000 pounds for the entire unit or 4000 pounds per shelf. Is this unit ANSI rated.

    Question Asked By: Cheryl, August 22, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Cheryl, The weight capacity is 4,000 pounds per shelf when evenly distributed. If shelf exceeds 4,000 pounds or is not evenly distributed it will fail. This model is not ANSI rated. Thank you for your interest in our product!

Upgrade this item for just $249.05 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray

High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray

Item #: WB246302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 48W" x 18D" x 84H", 5 Shelves, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant