Features:
- Load capacities up to 3,250 lbs. per shelf
- Open shelving allows 4-way access for quick unloading and loading
- All-steel boltless design for easy set up and shelf adjustments
Model # :WB272128
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 72 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid Deck |
| Shelf Capacity | 3250 lbs |
| Color | Gray |
| Style | Double Rivet |
| Mobile or Stationary | Stationary |
| Includes | 5 Adjustable Shelves |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Steel Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | 272128 |
| Unit Type | Extra Heavy Duty |
| Shelf Material | Steel |
| Brand | Global Industrial |
| Shelf Color Family | Gray |
Warranty
| Warranty | 1 Year Limited yr |