x

Take 15% off your entire order!

Offer applied at checkout

+

High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray

High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray

Item #: WB246304

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 84
  • 96

84

Price: $485.95

Save $24.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

  • ASSEMBLY Unassembled
  • WIDTH INCHES 60
  • WEIGHT LBS 261
  • SHELF QUANTITY 5
  • UNIT TYPE Boltless Open Shelving
  • MODEL 246304
  • MANUFACTURERS PART NUMBER HCU-602484
  • HEIGHT INCHES 84
  • DEPTH INCHES 24
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Steel Deck
  • SHELF CAPACITY LBS 3250
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 29, 2018

    Quality as always!
    Your review:
    A quality product that is made even better by Top-Notch customer service. In my experience, they ship faster than anyone, and are always there to help.
  • Reviewer: Anonymous

    Date: March 23, 2018

    MY EXPERIENCE
    Your review:
    NICE SHELVING FOR THE PRICE. EASY TO SETUP AND WORKS JUST RIGHT FOR OUR NEEDS. STURDY
  • Reviewer: Anonymous

    Date: March 23, 2018

    great quality
    Your review:
    these shelves are heavy duty and sturdy, an excellent purchase
Product Q & A

There are 2 questions and 2 answers for this product.

  • Are extra shelves available for this product (#T9A246304)? The item number given in the answer to the previous question (#31318287) is invalid.

    Question Asked By: Barbara, June 16, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Barbara, Yes, the shelves are available. Please contact our sales team at 1.888.978.7759 to assist with your question. Thank you for your interest in our product!

  • Are extra shelves (or shelf components) available for this item (complete unit part # is 246303)?

    Question Asked By: VINCENT, March 29, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, March 29, 2016

      Shelves are available, but only in 5-packs. 5-pack item # 31318287. Thank you.

Upgrade this item for just $334.05 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray

High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray

Item #: WB246304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 60W" x 24D" x 84H", 5 Shelves, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant