Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray

High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray

Item #: WB246308

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $824.00

Clearance Price: $782.80

$130.47/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

High capacity boltless shelving is ideal for applications that require the heaviest capacities. Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

Weights & Dimensions

  • Depth 36 in
  • Width 96 in
  • Height 84 in
  • Weight 595 lbs

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Unit Type Boltless Open Shelving
  • Material Steel
  • Manufacturers Part Number HCU-963684
  • Shelf Capacity 2600 lbs
  • Shelf Material Steel Deck
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    shelves are good
    Your review:
    a lot better than the wooden shelves we used to use.
Product Q & A

There are no questions for this product.

Upgrade this item for just $1,110.20 more

Global Industrial™ Boltless Heavy Duty Die Rack - 96"W x 36"D x 84"H - 5 Shelves - Medium Gray

Item #: B2354968

Not Yet Rated

Usually ships in 60 to 63 days

$1,893.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray

High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray

Item #: WB246308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    High Capacity Boltless Shelving, 96W" x 36D" x 84H", 5 Shelves, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant