The Global Industrial High-Capacity Boltless Steel Shelf allows you to expand compatible Global Industrial Boltless Shelving units. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off. 1-Year Limited Warranty.
Global Industrial
Model # :WB272162
Global Industrial High Capacity Boltless Steel Shelf, 96"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Backordered, expected around 03/12/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 2600 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Number of Shelves | 1 |
| Material | Steel Deck |
| Deck Type | Steel |
| Manufacturers Part Number | 272162 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |