x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Swingline® High Capacity Electric Stapler, 70 Sheet/5000 Staple Capacity, Black

Swingline® High Capacity Electric Stapler, 70 Sheet/5000 Staple Capacity, Black

Item #: WBB843355

Not Yet Rated

Frequently Purchased Together

  • Swingline® Premium Staple Cartridge, 3/8" Leg Length, 5000 Per Cartridge, 1 Cartridge/Box

    $50.95

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

Price: $857.00

$142.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Swingline® High Capacity Electric Stapler, 70 Sheet/5000 Staple Capacity, Black

Electric Cartridge Stapler uses a unique, easy-to-load staple cartridge containing 5,000 staples. Flat clinch technology staples 2 to 70 sheets of 20 lb. paper for flexibility and easy, neat stacking. Precision adjustment guide for perfect alignments. Superior machine engineering for years of heavy use. Pre-packed with a 5,000-staple cartridge. Motor-driven mechanism for quiet, reliable operation. Stapler offers a 1/4" to 1" throat depth. Replacement staples are high-capacity staple cartridge: 69495.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 5000
  • WIDTH INCHES 10-1/4
  • POWER SOURCE(S) Electric/Battery
  • CONSTRUCTION Plastic/Metal
  • HEIGHT INCHES 6
  • BRAND Swingline
  • DESCRIPTION High Capacity Electric Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER SWI69270
  • SHEET CAPACITY 70
  • LENGTH INCHES 14-1/2
  • TYPE Electric Stapler
  • LIMITED WARRANTY 1 Year
  • TYPE OF STAPLE USED Staple Cartridge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® High Capacity Electric Stapler, 70 Sheet/5000 Staple Capacity, Black

Swingline® High Capacity Electric Stapler, 70 Sheet/5000 Staple Capacity, Black

Item #: WBB843355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swingline® High Capacity Electric Stapler, 70 Sheet/5000 Staple Capacity, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant