Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142992

MPN #: HCR722484-5ME

Hallowell 5 Shelf, Heavy Duty Waterfall Shelving, Starter, 72"W x 24"D x 84"H, Steel Deck

Product Description
This high-capacity Stand Alone Unit Open Style shelving with center supported steel deck provides a level surface for storing heavy items and the boltless design for all beam to post connections reduces assembly time while maximizing storage space. Exceptional value and versatility, easy to assemble and reconfigure, high-capacity boltless can be adjusted on 1-1/2" centers to meet your specific requirement. 14 gauge posts, beams and shelves. Ideal for storing heavy hand loaded items.

Features:
  • Finishing: All shelving components to be cleaned and coated after fabrication with a seven stage zinc/iron phosphate solution to inhibit corrosion, followed by a coat of high grade custom blend powder electrostatically sprayed and baked at 350 degrees Fahrenheit for a minimum of 20 minutes to provide a tough durable finish
  • Color for all steel components: Shall be Hallowell® 708 Black.
  • Certification: Shelving shall be GREENGUARD Gold Certified™
  • Angle Post (Standard-Duty): Shall be 1-1/2" x 1-1/2" x 14 gauge cold rolled sheet steel corner post uprights.
  • Double Rivet Angle Beam (Standard-Duty): Shall be 2-3/4" x 1" x 16 gauge cold rolled sheet steel. Typical for beams up to 36" in length.
  • Double Rivet Angle Beam (Heavy-Duty): Shall be 2-3/4" x 1" x 14 gauge cold rolled sheet steel. An upgrade to our standard duty double rivet angle beams, our heavy duty double rivet angle beams provide additional unit rigidity and even higher shelf capacity. Typical for beams 48" long and greater.
  • Center Support: Shall be 2-3/4" x 1" x 1" x 16 gauge cold rolled sheet steel. Used to provide additional shelf support front-to-back by bolting between double rivet beams at pre-punched locations
  • Steel Decking: Shall be 14 gauge cold rolled sheet steel with flange formed at front and back designed to overhang left to right beams at front and back.
  • One-Year Warranty: Hallowell® shelving is covered against all defects in materials and workmanship excluding finish, damage resulting from deliberate destruction and vandalism under this section for a period of one year.


Note: Add-on unit not available for this model.

PRICE
$1,079.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1079.00
Buy 3+ units
1025.00Save $54.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height84 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlange Formed Steel Deck
Shelf Capacity1900 lbs
ColorMidnight Ebony
StyleDouble Rivet
Country of OriginUSA
Number of Shelves5
MaterialSteel
Manufacturers Part NumberHCR722484-5ME
Unit TypeHeavy Duty
BrandHallowell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenGuard Certified