EDI-USA High Cut Ballistic Helmet with Side Rails & NVG, Level III-A Ballistic Resistance, Tan, L
Write a Review
|
Questions & Answers (0)
Product Description
Designed for high-tactical operations, EDI-USA's High-Cut Helmet is tested to level III-A (ambient) & HG2 (ambient), keeping users protected while also enabling attachment of radio communication and night vision devices. The helmet features adjustable memory foam cushions on the inside, as well as an adjustable ratchet knob to fine-tune to different head sizes.
Tested to resist ballistic threats up to .44mag, including lower threats such 9mm and .357 sig, this ballistic helmet is lightweight, comfortable, and easy to wear. It provides comprehensive head protection from the forehead to the back of the head, including ear protection.
In addition to being tested to III-A and HG2 ballistic resistance, this helmet is also tested to STANAG 2920 (V50) fragmentation standards to help resist shrapnel and other fragmentation threats during operations.
Our High-Cut Helmet includes one pair of attached picatinny side rails, front mount, adjustable ratchet knob system on the interior, and a pair of bungees.
What makes our High-Cut Helmet special? Unlike other bulletproof helmets, this helmet is equipped with extra-enhanced interior padding that significantly helps reduce brain trauma or internal injuries if shot at by a bullet. The extra-enhanced interior padding system includes seven (7) high-density memory foam pads that make for a comfortable wear. Unlike other ballistic helmets which only include a couple of interior pads, the seven (7) pads in ours are comfortable, lightweight, and also removable for cleaning or replacement. In addition, users can remove some, or all, of the padding in case they need extra space around their head to accommodate cold-weather head gear, or head-mounted communication devices. Our enhanced padding is a huge advantage and will significantly increase your chances of survival and injury if shot - it is hard to find other helmets at our price point that have such a great and high-quality interior padding system.
Tough, strong, and amazing – this ballistic helmet is one of our most popular helmets and provides it all! Includes inner padding and suspension system. Helmet cover sold separately. 5-year shelf life
Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
Tested to resist ballistic threats up to .44mag, including lower threats such 9mm and .357 sig, this ballistic helmet is lightweight, comfortable, and easy to wear. It provides comprehensive head protection from the forehead to the back of the head, including ear protection.
In addition to being tested to III-A and HG2 ballistic resistance, this helmet is also tested to STANAG 2920 (V50) fragmentation standards to help resist shrapnel and other fragmentation threats during operations.
Our High-Cut Helmet includes one pair of attached picatinny side rails, front mount, adjustable ratchet knob system on the interior, and a pair of bungees.
What makes our High-Cut Helmet special? Unlike other bulletproof helmets, this helmet is equipped with extra-enhanced interior padding that significantly helps reduce brain trauma or internal injuries if shot at by a bullet. The extra-enhanced interior padding system includes seven (7) high-density memory foam pads that make for a comfortable wear. Unlike other ballistic helmets which only include a couple of interior pads, the seven (7) pads in ours are comfortable, lightweight, and also removable for cleaning or replacement. In addition, users can remove some, or all, of the padding in case they need extra space around their head to accommodate cold-weather head gear, or head-mounted communication devices. Our enhanced padding is a huge advantage and will significantly increase your chances of survival and injury if shot - it is hard to find other helmets at our price point that have such a great and high-quality interior padding system.
Tough, strong, and amazing – this ballistic helmet is one of our most popular helmets and provides it all! Includes inner padding and suspension system. Helmet cover sold separately. 5-year shelf life
Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
PRICE
$469.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Ballistic Helmet |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | Ballistic Composite |
| Package Quantity | 1 |
| Description | High Cut Ballistic Helmet |
| Color | Tan |
| Manufacturers Part Number | EXH-09708-TL |
| Suspension | Nylon |
| Brand | EDI-USA |
| Hard Hat Style | HG2 |