- Dark green 8" x 14" x 0.100" molded polycarbonate shield with a reflective layer of 24 karat gold protected by a scratch resistant coating on an outer surface and an anti fog coating on the inner surface
Oberon® High Heat Face Shield Crown & Window, 2 Crown, Gold Coated, Hard Cap, Dark Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 14 in |
| Visor Width | 8 in |
| Visor Thickness | 0.1 in |
Product Details
| Type | Faceshield |
| Color | Silver |
| Material | Polycarbonate |
| Description | High Heat Anti Fog Face Shield |
| Package Quantity | 1 |
| Manufacturers Part Number | 2156AFC+500 |
| Visor Color Family | Dark Green |
| Visor Material | Polycarbonate |
| Visor Coating | Anti-Scratch/Anti-Fog/Gold |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |