+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $1,067.00
These ice melt pellets are designed to efficiently melt and prevent the accumulation of ice and snow in various outdoor areas including driveways, walkways, sidewalks, and other high traffic locations. The solution quickly penetrates frozen surfaces faster than rock salt and ice melters expediting the melting process for temperatures as low as -25°F. Safe for use on concrete and vegetation with no powdery residue. Includes 1 pallet of 50 bags. Ice melt pallet purchase includes a free portable propane gas fired heater for convenient, high powered spot heating. Heater includes an adjustable angle feature that directs 40,000 BTU's to areas up to 1000 square feet. LP tank sold separately.
Weights & Dimensions
- Width 8-1/8 in
- Length 19-5/16 in
- Height 13-1/2 in
- Weight 2500 lbs
Product Details
- Voltage 120 V
- Description Pallet of Ice Melt, Free Propane Heater
- Chemical Type Calcium Chloride/Magnesium Chloride/Sodium Chloride
- Type Pellets
- Chemical Blend Calcium Chloride
- Package Quantity 50
- Brand Dyna-Glo
- Package Type 50 Lb. Bags
- Temperature Rating -25 °F
- Material Steel
- Safe On Concrete Yes
- Power Propane
- Safe On Environment Yes
- Safe For Concrete, Environment
Warranty
- Warranty Heater 1
There are 1 questions and 1 answer for this product.
-
what is the active ingredient of this product
Question Asked By: MICHAEL, December 16, 2019
Answer This Question
Question Answered By:
-
Product Expert, December 19, 2019
Hello Michael, this ice melt includes the following active ingredients: Blends of Calcium Chloride, Potassium Chloride, Sodium Chloride, and Magnesium Chloride. Thank you for your question.
-

Free LP Heater + 1 Pallet (50 Bags) High Performance Ice Melt Blend Pellets 50 Lbs./Bag -25°F
$1067.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories