Cut Off Wheels
Type
Brand
Color
Price
Norton 66243510629 Gemini Small Diameter Cut-Off Wheel 4" x .035" x 1/4" 60 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
19100 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
DeWALT® FLEXVOLT® Cutoff Wheel, Ceramic, 6,600 RPM, Type 1, 9"Dia. x 5/64"T x 7/8"Arbor - Pkg Qty 25
Max RPM
6600 rpm
Diameter
9 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 24033 Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic - Pkg Qty 10
Max RPM
5100 rpm
Diameter
12 in
Wheel Type
Type 1
Center Hole Diameter
1 in
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
United Abrasives - Sait 23324 Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - Pkg Qty 50
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
3M™ Silver Cut-off Wheel, 3" x 0.06" x 3/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in