Jointers
Equipped with a cutter head and blades, Jointers allow cabinet makers and carpenters to quickly and efficiently mill flat surfaces and straight edges on wood boards, ensuring they are ready to be fitted and assembled. Infeed and outfeed tables provide support for the board on both sides of the jointer to maintain a constant level surface, and a built-in fence keeps the boards properly aligned throughout the process.
Most Relevant
Powermatic® Jointers

Equipped with a rotating cutter head, Powermatic® Jointers create flat surfaces and square edges in dimensional lumber to flatten a face or to correct warping, bowing, cupping, and other defects. The infeed and outfeed tables support the workpiece during the cutting process, while the built-in fence ensures the piece being worked on is aligned properly and accurately.
| Compare | Image | Motor Horsepower | Voltage | Amperage | Cutterhead Speed | Table Size (L x W) | Type of Cutterhead | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2 HP | 230 V | 9 A | 7000 rpm | 73 X 8-1/2 in | Helical Inserts | WBB503309 | $3,599.00 | ||
![]() | 2 HP | 230 V | 9 A | 7000 rpm | 73 X 8-1/2 in | Knives | WBB503308 | $3,399.00 | ||
![]() | 2 HP | 230 V | 9 A | 7000 rpm | 82 X 8 in | Helical Inserts | WBB57927 | $5,299.00 | ||
![]() | 3 HP | 230 V | - | 5000 rpm | 84 x 12 in | Knives | WBB3177266 | $9,699.00 | ||
![]() | 3 HP | 230/460 V | 30 A | 5000 rpm | 84 x 12 in | Helical Inserts | WBB503502 | $10,499.00 | ||
![]() | 7-1/2 HP | 230 V | - | 5200 rpm | 96 x 16 in | Helical Inserts | WBB3177290 | $15,749.00 | ||
![]() | - | - | - | - | - | - | WBB503504 | $355.95 | ||
![]() | 2 HP | 230 V | 9 A | 7000 rpm | 82 X 8 in | Knives | WBB57925 | $4,599.00 | ||
![]() | 2 HP | 230 V | 9 A | 7000 rpm | 83 x 8 in | Knives | WBB3177035 | $4,949.00 | ||
![]() | 3 HP | 230 V | 30 A | 5000 rpm | 84 x 12 in | Knives | WBB503426 | $9,199.00 |
Showing 1-10 of 19 results
JET Jointers

Built with infeed and outfeed tables to support the workpiece during the cutting process, JET Jointers utilize a rotating cutter head to correct defects like warping and bowing or to flatten surfaces, leaving wood planks and boards with flat faces and squared edges. They are equipped with an adjustable fence to ensure precision, repeatability, and accuracy.
Delta Jointer Accessories

Designed to improve the functionality of select jointer models, Delta Jointer Accessories efficiently create flat faces and squared edges in wood boards, planks, and other dimensional lumber. Replacement components like knives ensure the cutter head maintains its effectiveness, while accessories like mobile bases make it easy to reposition the jointer as needed.












