3M™ Scotch-Brite™ High Strength Disc 6" x 1/2" Aluminum Oxide A VFN - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
Conformability allows the Scotch-Brite™ High Strength Disc to work well on irregular surfaces and into tight areas without damaging the base material. This disc may be used individually or stacked on a straight shaft tool or bench motor to condition larger areas, bar grates, louvers, vents, and tracks. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Cleaning, Coating Removal, Contour Finishing, Deburring, Finishing, Weld Cleaning.
Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.
Applications are Cleaning, Coating Removal, Contour Finishing, Deburring, Finishing, Weld Cleaning.
Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.
PRICE
$170.80 Sold in packages of 40 / $4.27 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 6 in |
Product Details
| Max RPM | 4000 rpm |
| Color | Red |
| Series | HS-DC |
| For Use With | Adhesives, Coatings, Sealant Corrosion Removal, Blending/Deburring, Cleaning |
| Tool Compatibility | Backstands |
| FOD | 0819199 |
| Manufacturers Part Number | 7000120987 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Disc, Regular Attachment |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |