x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® Delta™ High Temperature Vest Harness 1105475,,Back D-Ring, Pass-Thru

3M™ DBI-SALA® Delta™ High Temperature Vest Harness 1105475,,Back D-Ring, Pass-Thru

Item #: WBB825155

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$474.00 up to 12% OFF

Price: $418.95

Save $20.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® Delta™ High Temperature Vest Harness 1105475,,Back D-Ring, Pass-Thru1105475

Delta™ harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's Delta™ represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool-box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle-free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
  • No-tangle design
  • PVC coated back D-ring
  • PVC coated pass-thru buckle leg straps
  • PVC coated pass-thru torso buckles
  • Loops for body belt
  • Nomex®/Kevlar® fiber webbing
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)

  • COLOR FINISH Blue/Yellow
  • BRAND DBI-Sala
  • DESCRIPTION Delta™ Vest-Style Welder's Harness
  • INCLUDES Non-Sparking/Non-Conductive PVC Coated Hardware
  • MANUFACTURERS PART NUMBER 1105475
  • MATERIAL(S) Nomex®/Kevlar®
  • SIZE One Size
  • STYLE Cross-Over Style Harness
  • TYPE Multi-Purpose
  • APPLICATION Construction, Oil and Gas, Transportation, General Industry
  • WEIGHT CAPACITY 310 lbs
  • LEG CONNECTION TYPE Pass-Thru
  • BELT No
  • RING TYPE Back D-Ring
  • PAD No Pad
  • CHEST CONNECTION TYPE Pass-Through
  • FRONT D RING Yes
  • SIDE D RING No
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® Delta™ High Temperature Vest Harness 1105475,,Back D-Ring, Pass-Thru

3M™ DBI-SALA® Delta™ High Temperature Vest Harness 1105475,,Back D-Ring, Pass-Thru

Item #: WBB825155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant