Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168237

MPN #: ZFE106-2XL

Oberon™ High Visibility Flame Resistant Safety Coveralls, 2XL, Hi-Vis Yellow

Product Description
Lightweight premium coveralls that provide maximum protection without the added bulk. Designed with comfort and convenience in mind, features include an elastic waist and a deep-pleated action back to provide exceptional range of motion and 7 pockets to keep your tools and personal effects close at hand.

Features:
  • Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 10 cal/cm². Please refer to NFPA 70E or CSA Z462 Standards for specific selection requirements
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Dedicated radiophone clip strap keeps communication devices always within reach
  • Made with a 2-way zipper for added versatility and convenience
  • Adjustable wrists and ankles deliver a near custom fit
  • Premium segmented StarTech™ reflective tape stays flexible and breathable while providing unsurpassed visibility
  • Ideal apparel when working around hot, flammable, or high voltage machines and equipment
  • Standards - NFPA 70E-2024, CSA Z462-2024, ASTM F1506-20A, ASTM F1959, ANSI/ISEA 107-2020 Class 3 Type P and R
  • Fabric Composition: 88% FR Cotton/12% Nylon Blend
  • Made in China


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight7.5 oz.
Inseam Length34"

Product Details

TypeHigh Visibility Coverall
Reflective TapeYes
ColorYellow
Number of Pockets7
WristsAdjustable
AnklesElastic
StyleCollared Coverall
Closure Type2-Way Zipper
High VisibilityYes
Material88% FR Cotton, 12% Nylon
DescriptionMen's Flame Resistant Safety Coveralls
Package Quantity1
GenderMen's
BootsNo
Manufacturers Part NumberZFE106-2XL
Primary UseFire Protection
Number of Outside Pockets7
HoodNo
BrandOberon

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI/ISEA 107, Class 3 Type P and R