✓ Color-coded for easy visibility
✓ Heavyweight polypropylene material will form around equipment and hard-to-reach places
✓ Compact size makes it easy to place anywhere a spill occurs
Keep your workplace environment safe with the Global Industrial High Visibility Heavyweight Sorbent Pads. Their bright yellow color is easily identifiable from other pads and promotes safety in the workplace. With the heavy weight absorbency, these pads provide additional strength with the perforated detail gives added flexibility and great wicking capabilities. The spunbond material increases strength and durability and can withstand rigorous use and consistent foot traffic. The fabric is also tear resistant so it won't incur damage when placed under equipment. 1-Year Limited Warranty.
Global Industrial
Model # :WB670639
Global Industrial High Visibility Hazmat Sorbent Pads, Heavyweight, 16"W x 18"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Weight | 13 lbs |
| Ounces per Yd2 | 8.26 oz |
| Perforations | 8" |
| Absorbency Weight | Heavy |
Product Details
| Type | Pads |
| Color | Yellow |
| Capacity/Absorption Gallons | 26 gal |
| Material | Polypropylene |
| Description | Heavy Weight Pads |
| Fluids Absorbed | Hazmat |
| Package Quantity | 100 |
| Manufacturers Part Number | 670639 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Global Industrial |