- ANSI Class 3
- PTFE Fabric Protection
- Polyester Outer Shell
- Lightweight Mesh Lining
- Sealed Seams
- Hidden Hood
- Vented Back
Utility Pro High-Visibility Rain Jacket, ANSI Class 3, 5XL, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Closure Type | Zipper and Snap |
| Material | PTFE Fabric, Polyester Outer Shell |
| Package Quantity | 1 |
| Description | High-Visibility Rain Jacket |
| Color | Yellow |
| Manufacturers Part Number | UHVR642X-5X-YB |
| Number of Pockets | 3 |
| Brand | Utility Pro |