Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3131857

MPN #: 23526

Ergodyne® High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, 2XL

Product Description
The GloWear 8353 Hi-Vis Softshell features a 100% polyester shell with PU coating for water- and wind-resistant protection from the elements. A soft polar fleece lining adds warmth and comfort for cool environments and thumb loops trap heat and keep sleeves in place. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. Built for the worksite, the removable hood is large enough to be pulled up over hard hats and easily detaches when not needed. Adjustable hook & loop cuffs seal out cold and allow for comfortable wear with gloves. For a snug and custom fit that keeps cold air out, this softshell also features an elastic bungee waist and a long tail that won't ride up. A zippered closure makes for easy on and off. This lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 3 zippered interior pockets, and 2 d-rings for convenient access and storage. This Type R Class 3 reflective coat features 2" ANSI-compliant reflective stripes for low-light and nighttime visibility. Type R Class 3 garments feature more fluorescent background material and reflective material than other classes to ensure maximum visibility and safety in all conditions. This high-visibility lightweight jacket is ideal for construction, transportation, baggage handling, municipalities or work near moving vehicles. It's also great for keeping wearers safe and seen during outdoor recreational activities such as hiking, running or walking.

Features:
  • Wind- and water-resistant PU coating for protection from the elements
  • Lightweight polyester performance fabric for all-day comfort in cool environments
  • Bright fluorescent with 2" reflective tape for low-light and night time visibility
  • Polar fleece interior for warmth and comfort
  • Fitted style is not boxy or bulky
  • Hook & loop cuffs, elastic bungee waist, removable hood with drawstring and long tail for a custom fit that keeps cold out
  • Fits over hard hats
  • Traps heat and keeps sleeves in place
  • Hides dirt, dust and sweat for long-lasting wear
  • 1 zippered cell phone chest pocket and 2 zippered lower front pockets
  • 3 zippered pockets for added security
  • 2 d-rings for convenient access to keys, ID badge, glove clips, etc.
  • NAMETAG LABEL - For personalization
  • NSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified
  • Customize with your company's logo
  • Machine Washable


PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-5/8
Size2XL

Product Details

TypeWater Resistant
Reflective TapeSewn On
ClassANSI Class 3
ColorGreen
Number of Pockets6
ProtectionWater And Wind Resistant, High Viz, Reflective, Cold Temperature Protection
StyleSoftshell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionWater Resistant Jacket
GenderUnisex
Package Quantity1
Manufacturers Part Number23526
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified