Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3131844

MPN #: 23429

Ergodyne® High Visibility Windbreaker Water Resistant Jacket, Type R Class 3, Lime, 5XL

Product Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook & loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 1 dual slot pen pocket, 1 zippered fleece-lined interior pocket, 3 d-rings and 2 mic tabs for convenient access and storage. This Type R Class 3 reflective coat features 2" ANSI-compliant reflective stripes for low-light and nighttime visibility. Type R Class 3 garments feature more fluorescent background material and reflective material than other classes to ensure maximum visibility and safety in all conditions. This high-visibility lightweight jacket is ideal for construction, transportation, baggage handling, municipalities or work near moving vehicles. It's also great for keeping wearers safe and seen during outdoor recreational activities such as hiking, running or walking.

Features:
  • Wind- and water-resistant PU coating for protection from the elements
  • Lightweight polyester ripstop fabric for all-day comfort in cool environments
  • Bright fluorescent with 2" reflective tape for low-light and nighttime visibility
  • Microfleece fleece interior for warmth and comfort
  • Fitted style is not boxy or bulky
  • Hook & loop cuffs and elastic bungee waist for a custom fit that keeps cold out
  • Hides dirt, dust and sweat for long-lasting wear
  • 1 zippered cell phone chest pocket, 1 open chest pocket with pen slot and 2 zippered/slash side lower front pockets
  • 1 zippered fleece-lined pocket for added security
  • Three d-rings for convenient access to keys, ID badge, glove clips, etc.
  • Dual mic tabs for clipping radios
  • Name Tag Label For personalization
  • ANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified
  • Customize with your company's logo
  • Machine Washable


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
Size5XL

Product Details

TypeWindbreaker
Reflective TapeSewn On
ClassANSI Class 3
ColorGreen
Number of Pockets5
ProtectionWater And Wind Resistant, High Viz, Reflective, Cold Temperature Protection
StyleWindbreaker
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionWater Resistant Jacket
GenderUnisex
Package Quantity1
Manufacturers Part Number23429
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified