Features:
- Ideal Tape For: This general use masking tape is also ideal for paint masking and other applications
- Best Used For: Bundling
- Best Used For: Mounting
- 48 Rolls/Pack
- Size: 18mm x 55m
Weights & Dimensions
| Length | 60-1/8 |
| Width | 11/16 |
Product Details
| Type | General Purpose |
| Package Quantity | 48 |
| Color | White |
| Series | 2600-18A |
| Manufacturers Part Number | 7000127101 |
| Tape Duty | General Purpose Grade |
| Brand | 3M |