Ekena Hillsborough Running Coin Ceiling Ring CR65HI, 64-1/2"OD x 58"ID x 3-1/4"W x 1"D
Write a Review
|
Questions & Answers (0)
Product Description
Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can als be used on the wall to accent mirrors, photos and photo frames.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 64-1/2OD x 58ID x 3-1/4W x 1D in |
Product Details
| Type | Ceiling Ring |
| Material | Urethane |
| Description | 1/4 Circle Ceiling Ring |
| Series | 1 |
| Manufacturers Part Number | CR65HI |
| Brand | Ekena |