Each unit holds a total capacity 2,300 pounds of evenly distributed weight. Heavy-duty riveted steel construction. Particle board shelving included. Simple assembly, boltless design. Assembles vertically or horizontally. Durable black powder coat finish. Perfect for basement, garage, break-rooms, stock rooms and small closets.
Iron Horse, 5 Shelf, Commercial Duty Boltless Shelving, Starter, 48"W x 24"D x 72"H, Wood Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Wood Deck |
| Shelf Capacity | 460 lbs |
| Series | Iron Horse 2300 Series |
| Style | Double Rivet |
| Country of Origin | Thailand |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Wood Deck |
| Manufacturers Part Number | 20994 |
| Unit Type | Commercial Duty |
| Brand | Hirsh Industries |
Warranty
| Warranty | Limited Lifetime Warranty |
Compliance & Certifications
| Certifications | TSCA Title VI Compliant |