x

Take 15% off your entire order!

Offer applied at checkout

PIP Hi-Visibility Leather Gloves, Insulated W/3M® Thinsulate™, Rubberized Safety, XL

PIP Hi-Visibility Leather Gloves, Insulated W/3M® Thinsulate™, Rubberized Safety, XL

Item #: WBB677137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hi-Visibility Leather Gloves, Insulated W/3M® Thinsulate™, Rubberized Safety, XL

Features:
  • Hi-vies orange nylon back with 3M® reflective band over knuckle provides workers with great visibility in high risk applications
  • Top grain pigskin provides great protection in wet and cold applications
Sold in 12 pairs per dozen, priced per dozen.

  • LENGTH INCHES 10-3/4
  • COLOR Hi-Vis Orange/Natural
  • BRAND PIP
  • MANUFACTURERS PART NUMBER 125-458/XL
  • MATERIAL(S) Pigskin, Thinsulate™
  • PACKAGE QUANTITY 12 Pairs
  • SIZE XL
  • THICKNESS MIL --
  • TYPE High-Visibility Gloves
  • GAUGE --
  • CUFF STYLE Rubberized Safety
  • GRIP Top Grain Pigskin Leather Palm
  • EN388 --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Popular item in this category

PIP Hi-Visibility Leather Gloves, Insulated W/3M® Thinsulate™, Rubberized Safety, L

Item #: B677259

Not Yet Rated

Usually ships in 2 to 5 days

$169.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Hi-Visibility Leather Gloves, Insulated W/3M® Thinsulate™, Rubberized Safety, XL

PIP Hi-Visibility Leather Gloves, Insulated W/3M® Thinsulate™, Rubberized Safety, XL

Item #: WBB677137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant