NMC HM36 RTK Labels-Write On Color Bar / 6" X 4" / Red / Yellow / White / Blue / PSV - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
NMC HM36 RTK Labels-Write On Color Bar, 6" X 4", Red/Yellow/White/Blue, PSV
Instruct employees on proper PPE and handling practices for hazardous materials with Right-To-Know Signs and Labels.
Instruct employees on proper PPE and handling practices for hazardous materials with Right-To-Know Signs and Labels.
PRICE
$309.50 Sold in packages of 10 / $30.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 6 in |
Product Details
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 10/Pack |
| Description | RTK Labels-Write On Color Bar |
| Color | Multi-colored |
| Manufacturers Part Number | HM36 |
| Brand | Accuform |