NMC HMCP300 Haz Mat Identification Chart, 22" X 26", Laminated
Educate your employees about how to use the NFPA Hazardous Materials Classification System with this Hazardous Materials Poster.
NMC HMCP300 Haz Mat Identification Chart, 22" X 26", Laminated
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 22 in |
| Size | 22 x 26 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Hazardous Materials Label Identification Chart Container Labeling |
| Type | Right-To-Know Signs |
| Color | B974922 |
| Mounting Location | None |
| Language(s) | English |
| Material | Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | HMCP300 |
| Brand | Accuform |