NMC HMS15R Hazardous Materials Systems Label, 15.5" X 15.5", Red/Yellow/White/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Comply with NFPA 704 with these Hazardous System Labels.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Height | 15-1/2 in |
Product Details
| Mounting Location | 4 Corner Holes |
| Material | Rigid Plastic |
| Package Quantity | 1 |
| Description | Hazardous Materials Systems |
| Color | Multi-colored |
| Manufacturers Part Number | HMS15R |
| Brand | Accuform |