Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :T9F442798YL

MPN #: 424246100

Hog Heaven® Max Anti Fatigue Mat 7/8" Thick 4' x 6' Black/Yellow Chevron Border

Product Description
7/8" THICK HOG HEAVEN™ ANTI FATIGUE MATS
Static dissipative, anti fatigue mat is made of 20% recycled material and is welding safe for use in a variety of environments. Anti fatigue safety mat is made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Ergonomic mat offers an electrical rating of 107 ohms. Anti fatigue mat is grease and oil proof, as well as, welding safe. Ergonomic mat features a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue safety mat provides a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. NFSI certified.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width4 ft
Weight27.6 lbs
Thickness7/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry & Wet
ColorBlack
Surface MaterialNitrile Rubber
SeriesHog Heaven®
Border Color FamilyYellow Chevron
ESDElectrically Conductive
Backing MaterialNitrile / PVC Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
MaterialNitrile Rubber, PVC
AntimicrobialNo
Manufacturers Part Number424246100
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsManufacturing, Home & Office, Welding