Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 2' x 3' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 2' x 3' Gray

Item #: WBB218594

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.37

Save $2.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 3' x 12' Black

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 3' x 12' Black

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

Free Shipping

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x 5' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x 5' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x Up To 45' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x Up To 45' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 2' x 3' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 2' x 3' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Gray

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Hog Heaven™ Fashion Mat - 2" x 3" - Granite

This 5/8" thick, 24"W x 33"L mat has anti-static surface made from 100% solution-dyed polypropylene to prevent fading. Middle layer is Nitrile rubber and underside is closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. NFSI certified.

Product Details

  • Pattern Diamond-Plate
  • Description Slip Resistant Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Hog Heaven
  • Manufacturers Part Number 4412023100
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Nitrile Rubber

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 5/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 2' x 3' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 2' x 3' Gray

Item #: WBB218594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant