Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Item #: WBB218596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$300.00 up to 5% OFF

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Heaven™ Fashion Mat - 3" x 12" -Granite

This 5/8" thick, 33"W x 142"L mat has anti-static surface made from 100% solution-dyed polypropylene to prevent fading. Middle layer is Nitrile rubber and underside is closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. NFSI certified.

Product Details

  • Pattern Diamond-Plate
  • Description Slip Resistant Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Hog Heaven
  • Manufacturers Part Number 44120312100
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Closed-Cell Nitrile Foam

Weights & Dimensions

  • Width 3 ft
  • Length 12 ft
  • Thickness 5/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 5/8" Thick 3' x 12' Gray

Item #: WBB218596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant