Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 2' x 3' Brown

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 2' x 3' Brown

Item #: WBB218673

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.00 up to 5% OFF

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Antistatic Mat is slip resistant with 100% solution-dyed polypropylene top surface which will not fade. Solution dyed fabric is molded to a solid Nitrile rubber surface for best durability. Closed cell cushion backing is molded to the Nitrile surface providing a comfortable long lasting mat with a greater border strength. Beveled border remains flexible for the life of the produce and will not crack or curl. Ideal uses include concierge desk, bellman stand, copier station, registration desk and shipping desk. All Hog Heaven mats are certified slip resistant by the National floor safety institute. Cocoa Brown finish. 7/8" Thick. Approximately 36"L x 24"W overall.

Product Details

  • Pattern Diamond-Plate
  • Description Slip Resistant Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Hog Heaven Fashion
  • Manufacturers Part Number 4422123100
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Brown
  • Backing Material Closed-Cell Nitrile Foam

Weights & Dimensions

  • Width 2 ft
  • Length 3 ft
  • Thickness 7/8 in
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 19, 2014

    Not Impressed
    Your review:
    I was not impressed by this mat. It was nowhere near as comfortable as the description led one to believe. It was not 2x3 either, it was smaller and when you add in the wide border it was much smaller. Due to the fact that you have to pay for shipping and returning I would choose another mat. *Global Management Comment: Customer was refunded $101.39 for this order and item 30218597 *
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 2' x 3' Brown

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 2' x 3' Brown

Item #: WBB218673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant