Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 3' x 12' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 3' x 12' Gray

Item #: WBB218672

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$340.00 up to 5% OFF

Price: $321.95

Save $16.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Antistatic Mat is slip resistant with 100% solution-dyed polypropylene top surface which will not fade. Solution dyed fabric is molded to a solid Nitrile rubber surface for best durability. Closed cell cushion backing is molded to the Nitrile surface providing a comfortable long lasting mat with a greater border strength. Beveled border remains flexible for the life of the produce and will not crack or curl. Ideal uses include concierge desk, bellman stand, copier station, registration desk and shipping desk. All Hog Heaven mats are certified slip resistant by the National floor safety institute. Granite finish. 7/8" Thick. Approximately 144"L x 36"W overall.

Product Details

  • Pattern Diamond-Plate
  • Description Slip Resistant Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Hog Heaven
  • Manufacturers Part Number 44220312100
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Closed-Cell Nitrile Foam

Weights & Dimensions

  • Width 3 ft
  • Length 12 ft
  • Thickness 7/8 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 28, 2012

    most comfortable cushion mat
    Your review:
    employees love it.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 3' x 12' Gray

Hog Heaven® Anti Fatigue Mat Fashion Border 7/8" Thick 3' x 12' Gray

Item #: WBB218672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant