Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hog Heaven Prime Anti Fatigue Mat 5/8" Thick 3' x 10' Black

Hog Heaven Prime Anti Fatigue Mat 5/8" Thick 3' x 10' Black

Item #: WBB2149268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x Up to 60' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x Up to 60' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x 5' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x 5' Black/Yellow Chevron Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

Free Shipping

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x Up To 45' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x Up To 45' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x 12' Black

Cushion Max™ Anti Fatigue Mat 5/8" Thick 3' x 12' Black

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 10' Black/Yellow Border

Wearwell® Diamond-Plate SpongeCote™ Mat 9/16" Thick 3' x 10' Black/Yellow Border

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Pro-Line 72 X 30 EL7230ESD-L14 Ergoline Hand Crank Height Adjustable Workbench ESD Laminate Top

Pro-Line 72 X 30 EL7230ESD-L14 Ergoline Hand Crank Height Adjustable Workbench ESD Laminate Top

Hog Heaven Prime Anti Fatigue Mat 5/8" Thick, 36 x 120 Black

Hog Heaven Prime is high end foam comfort at an affordable price. Hog Heaven Prime is made up of a nitrile rubber top that is molded to a closed cell nitrile cushion and provides superior comfort and performance.edge to edge cushion, beveled borders, high heel shoe safe, welding safe, static dissipative and anti-microbial treated for lifetime protection against odors and degradation. Grease and oil proof, chemical resistant and certified slip resistant by the National Floor Safety Institute.

Recommended for use in areas such as distribution, light manufacturing, work stations, check out stations, retail and health environments.

Product Details

  • Pattern Diamond-Plate
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Hog Heaven
  • Manufacturers Part Number 42200310000
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Nitrile Foam

Weights & Dimensions

  • Width 3 ft
  • Length 10 ft
  • Thickness 3/4 in
  • Weight 23 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hog Heaven Prime Anti Fatigue Mat 5/8" Thick 3' x 10' Black

Hog Heaven Prime Anti Fatigue Mat 5/8" Thick 3' x 10' Black

Item #: WBB2149268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant