Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB623757

MPN #: HF4WM454842VG

Steel King Hold 'N Fold Collapsible Container, Wire Mesh, 48"L x 45"W x 42"H, 4000 lb. Cap, Green

Product Description
Hold 'N Fold® Collapsible Containers, Wire Mesh, 4000 Lbs. Capacity

Utilize the space savings of fold-down baskets with the durability of rigid containers. Save valuable floor space with Steel King's patented Hold 'n Fold design. Simply lift sides into position (they automatically lock in place) and it's ready to fill. Use Hold 'n Fold for inter or intra-plant shipments and save shipping costs returning empty containers. Hold 'n Fold self-locks when folded, eliminating the need for banding. Half drop gates on both 48" sides for easy access to contents.
  • Collapsible-generates a 3:1 space savings
  • Rugged 4,000 lb. capacity standard
  • Patented mechanism-only Hold 'n Fold operates this easily
  • Tubular construction-increases container's rigidity and durability
  • Stackable-up to six high, even when each is laded to full capacity
  • Optional drop gates simplify positioning for loading and unloading
  • Dimensions when collapsed: 48"L x 45"W x 16"H


PRICE
$1,955.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1955.00
Buy 11 units - 24 units
1859.00Save $96.00 (5%)
Buy 25+ units
1799.00Save $156.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width45 in
Height42 in
Size (L x W x H)48 x 45 x 42 in
Inside Length45 in
Inside Width42 in
Inside Height33-1/2 in
Weight Capacity4000 lbs
Weight325 lbs
Collapsed Height14-1/2 in

Product Details

Assembly RequiredNo
TypeCollapsible Container
ColorGreen
Fork Entry4-Way
LidNo
Country of OriginUSA
MaterialSteel
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberHF4WM454842VG
BrandSteel King

Warranty

Warranty1 yr