Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

Item #: WBB861701

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

RIDGID® Inner Core Cable, 100'L x 3/4"W Cables For Use W/K-750 & K-7500 Drum Machines

RIDGID® Inner Core Cable, 100'L x 3/4"W Cables For Use W/K-750 & K-7500 Drum Machines

RIDGID® Leader, 2'L x 5/8"W For Use W/K-6200, K-750, & K-7500 Drum Machines

RIDGID® Leader, 2'L x 5/8"W For Use W/K-6200, K-750, & K-7500 Drum Machines

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Spear Blade For Model K-6200, K-750, & K-7500 Drum Machines

RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'

RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

75' (23m) Hollow Core Cable. Good flexibility and more cleaning power to the cable end.

Product Details

  • Type Hollow Core
  • For Use With K-3800 Drum Machine
  • Brand RIDGID
  • Series C-45HC
  • Warranty Lifetime
  • Manufacturers Part Number 37867

Weights & Dimensions

  • For Use with Pipe Size 2 to 4 in
  • Diameter 1/2 in
  • Length 75 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

Item #: WBB861701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

    RIDGID® Hollow Core Cable, 75'L For Use W/K-3800 Drum Machine

    Price: $157.48

    Best Price: $70.38

    You Save: $87.10

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant