Clearance
x

Take 15% off your entire order!

Offer applied at checkout

CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, Curries Hinge

CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, Curries Hinge

Item #: WBB863353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,433.00

$238.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CECO Hollow Steel Security Door 36"W X 80"H, 12"W X 12"H Louver, Mortise Prep, SteelCraft Hinge

CECO Hollow Steel Security Door 36"W X 80"H, 12"W X 12"H Louver, Mortise Prep, SteelCraft Hinge

CECO Hollow Steel Security Door 36"W X 84"H, 12"W X 12"H Louver, Cylindrical Prep, Curries Hinge

CECO Hollow Steel Security Door 36"W X 84"H, 12"W X 12"H Louver, Cylindrical Prep, Curries Hinge

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

CECO Door Window Kit, Glass Not Included, 25"W X 31"H

CECO Door Window Kit, Glass Not Included, 25"W X 31"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, CECO Hollow Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, CECO Hollow Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, Curries Hinge, 18 Ga, 36"W X 80"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, Curries Hinge, 18 Ga, 36"W X 80"H

CECO Hollow Steel Security Door, Flush, Mortise Prep, CECO Hollow Hinge, 18 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Mortise Prep, CECO Hollow Hinge, 18 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, SteelCraft Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, SteelCraft Hinge, 16 Ga, 36"W X 84"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

CECO Hollow Steel Door 36"W X 80"H With 24"W X 12"H Louvers, Cylindrical Prep, Curries Hinge

Hollow Metal Steel Door with Honeycomb Core, Fire Rated, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 38-1/4", Includes 24" x 12" Vented Louvers.

Compliance & Certifications

  • Fire Rating Yes

Product Details

  • Description Hollow Metal Door With Louvers
  • For Use With SteelCraft Hinge Location Frames (ST)
  • Brand Ceco
  • Material Steel with Vents
  • Warranty 1 yr
  • Manufacturers Part Number CHMDL3068-24X12VENTCYL-CU18GA
  • Lock Prep Cylindrical

Weights & Dimensions

  • Width 36 in
  • Louver Width 24 in
  • Height 80 in
  • Louver Height 12 in
  • Door Thickness 1-3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, Curries Hinge

CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, Curries Hinge

Item #: WBB863353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant