
Customers Also Viewed
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Flush Door, Cylindrical Prep, SteelCraft Hinge, 16 GA, 32"W X 80"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 37-5/16", 67-1/4", Lock Prep Location from top of Door, 38-7/16".
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 37-5/16", 67-1/4", Lock Prep Location from top of Door, 38-7/16".
Weights & Dimensions
- Width 32 in
- Height 80 in
- Door Thickness 1-3/4 in
- Gauge 16 ga
Product Details
- For Use With SteelCraft Hinge Location Frames (ST)
- Brand Ceco
- Description Hollow Steel Security Door - Flush
- Material Steel
- Manufacturers Part Number CHMDXFL2868XCYL-ST-18GA
- Lock Prep Cylindrical
Warranty
- Warranty 1 yr
Compliance & Certifications
- Fire Rating Up To And Including 3 Hours
Customer Review
Product Q & A
There are no questions for this product.

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, SteelCraft Hinge, 16 Ga, 32"W X 80"H
$694.0
- Product Information
- Customer Review
- Product Q&A