
Price: $1,896.00
$316.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Half Glass Door, Cylindrical Prep, SteelCraft Hinge W/Glass, 18 GA, 48"W X 80"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 37-5/16", 67-1/4", Lock Prep Location from top of Door, 38-7/16", Actual Glass Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 37-5/16", 67-1/4", Lock Prep Location from top of Door, 38-7/16", Actual Glass Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.
Product Details
- For Use With SteelCraft Hinge Location Frames (ST)
- Brand Ceco
- Description Hollow Half Glass Steel Door
- Material Steel
- Warranty 1 yr
- Manufacturers Part Number CHMDXHG4068XCYL-ST-18GA-WG
- Lock Prep Cylindrical
Compliance & Certifications
- Fire Rating Up To And Including 3/4 Hour
Weights & Dimensions
- Width 48 in
- Height 80 in
- Door Thickness 1-3/4 in
- Gauge 18 ga
Customer Review
Product Q & A
There are no questions for this product.

CECO Hollow Steel Security Door, Half Glass, Cylindrical, SteelCraft Hinge/Glass, 18 Ga, 48"W X 80"H
$1896.0
- Product Information
- Customer Review
- Product Q&A