
Price: $2,017.00
$336.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Narrow Light Glass Door, Cylindrical, Curries Hinge W/Glass, 18 GA, 48"W X 84"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 42-1/4", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Includes Glass 1/4" Clear Wire Glass with Safety Film.
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 42-1/4", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Includes Glass 1/4" Clear Wire Glass with Safety Film.
Weights & Dimensions
- Width 48 in
- Height 84 in
- Door Thickness 1-3/4 in
- Gauge 18 ga
Product Details
- For Use With Curries Hinge Location Frames (CU)
- Brand Ceco
- Description Hollow Steel Security Door - Narrow Light
- Material Steel
- Manufacturers Part Number CHMDXNL4070XCYL-CU-18GAWG
- Lock Prep Cylindrical
Warranty
- Warranty 1 yr
Compliance & Certifications
- Fire Rating Up To And Including 1-1/2 Hours
Customer Review
Product Q & A
There are no questions for this product.

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge/Glass, 18 Ga, 48"W X 84"H
$2017.0
- Product Information
- Customer Review
- Product Q&A