Clearance
x

Take 15% off your entire order!

Offer applied at checkout

CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 30"W X 84"H

CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 30"W X 84"H

Item #: WBB863223

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,265.00

$210.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CECO Hollow Steel Security Door, Narrow Light, Cylind., SteelCraft Hinge/Glass, 16 Ga, 36"W X 80"H

CECO Hollow Steel Security Door, Narrow Light, Cylind., SteelCraft Hinge/Glass, 16 Ga, 36"W X 80"H

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, SteelCraft Hinge, 16 Ga, 36"W X 80"H

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, SteelCraft Hinge, 16 Ga, 36"W X 80"H

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

CECO Door Frame With Drywall Afterset, CECO Hinge Location, Right Hand, 36"W X 84"H

CECO Door Frame With Drywall Afterset, CECO Hinge Location, Right Hand, 36"W X 84"H

CECO Door Window Kit, Glass Not Included, 25"W X 31"H

CECO Door Window Kit, Glass Not Included, 25"W X 31"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, CECO Hollow Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, CECO Hollow Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Mortise Prep, CECO Hollow Hinge, 18 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Mortise Prep, CECO Hollow Hinge, 18 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, SteelCraft Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, SteelCraft Hinge, 16 Ga, 36"W X 84"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, Curries Hinge, 18 Ga, 36"W X 80"H

CECO Hollow Steel Security Door, Flush, Cylindrical Prep, Curries Hinge, 18 Ga, 36"W X 80"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

CECO Hollow Steel Narrow Light Glass Door, Cylindrical, CECO Hollow Hinge W/Glass 18 GA, 30"W X 84"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge location From Top of Door, 6-5/8", 39-5/8", 72-5/8", Lock Prep Location from top of Door, 40-15/16", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Includes Glass 1/4" Clear Wire Glass with Safety Film.

Product Details

  • For Use With CECO Hinge Location Frames (CE)
  • Brand Ceco
  • Description Hollow Steel Security Door - Narrow Light
  • Material Steel
  • Warranty 1 yr
  • Manufacturers Part Number CHMDXNL2670XCYL-CE-18GA-WG
  • Lock Prep Cylindrical

Compliance & Certifications

  • Fire Rating Up To And Including 1-1/2 Hours

Weights & Dimensions

  • Width 30 in
  • Height 84 in
  • Door Thickness 1-3/4 in
  • Gauge 18 ga
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 30"W X 84"H

CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 30"W X 84"H

Item #: WBB863223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant