
Price: $1,265.00
$210.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Narrow Light Glass Door, Cylindrical, CECO Hollow Hinge W/Glass 18 GA, 32"W X 84"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge location From Top of Door, 6-5/8", 39-5/8", 72-5/8", Lock Prep Location from top of Door, 40-15/16", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Includes Glass 1/4" Clear Wire Glass with Safety Film.
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge location From Top of Door, 6-5/8", 39-5/8", 72-5/8", Lock Prep Location from top of Door, 40-15/16", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Includes Glass 1/4" Clear Wire Glass with Safety Film.
Product Details
- For Use With CECO Hinge Location Frames (CE)
- Brand Ceco
- Description Hollow Steel Security Door - Narrow Light
- Material Steel
- Warranty 1 yr
- Manufacturers Part Number CHMDXNL2870XCYL-CE-18GA-WG
- Lock Prep Cylindrical
Compliance & Certifications
- Fire Rating Up To And Including 1-1/2 Hours
Weights & Dimensions
- Width 32 in
- Height 84 in
- Door Thickness 1-3/4 in
- Gauge 18 ga
Customer Review
Product Q & A
There are no questions for this product.

CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 32"W X 84"H
$1265.0
- Product Information
- Customer Review
- Product Q&A