
Price: $1,838.00
$306.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
CECO Hollow Steel Vision Light Door, Mortise Prep, Curries Hinge, 18 GA, 48"W X 80"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 36-5/16", Actual Glass Size 11"H x 11" W, Visible Glass 10" x 10", Glass Not Included.
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Mortise Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 36-5/16", Actual Glass Size 11"H x 11" W, Visible Glass 10" x 10", Glass Not Included.
Weights & Dimensions
- Width 48 in
- Height 80 in
- Door Thickness 1-3/4 in
- Gauge 18 ga
Product Details
- For Use With Curries Hinge Location Frames (CU)
- Brand Ceco
- Description Hollow Steel Security Door - Vision Light
- Material Steel
- Warranty 1 yr
- Manufacturers Part Number CHMDXVL4068XMORT-CU-18GA
- Lock Prep Mortise
Compliance & Certifications
- Fire Rating Up To And Including 1-1/2 Hours
Customer Review
Product Q & A
There are no questions for this product.

CECO Hollow Steel Security Door, Vision Light, Mortise Prep, Curries Hinge, 18 Ga, 48"W X 80"H
$1838.0
- Product Information
- Customer Review
- Product Q&A