Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WB535605

MPN #: OG02072120

Homak OG02072120 RS Pro Series 71-1/2"W X 23-1/2"D X 23-3/8"H 12 Drawer Orange Tool Chest

Product Description
Homak OG02072120 RS PRO Series 72"W X 23"D X 21"H 12 Drawer Green Top Chest With Lift-Latch

The Homak RS Pro Series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has PVC drawer liners.

Features:
  • UV Protective Finish
  • 100lb ball bearing slides (per pair)
  • Lift Latch Drawer Pulls
PRICE
$2,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71-1/2 in
Depth23-1/2 in
Height21-3/8 in
Weight356 lbs
Drawer Weight Capacity200 lbs

Product Details

TypeChest
ColorOrange
SeriesRS Pro
Number of Drawers12
StyleTop
Capacity11.13 ft³
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberOG02072120
Drawer Capacity100lbs
Latching SystemLift Latch
Locking SystemTubular Lock & Key
BrandHomak

Warranty

WarrantyLifetime